Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADD15038120 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 120 Grit
Mfr # ADD15038120
Zoro # G7755535
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Dot
- Abrasive Material Ceramic and Silicon Carbide
- Brush Dia. 150 mm
- Abrasive Grit 120
- Wire Dia. 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nampower Brush
- MFR # ADD15038120
- Zoro # G7755535
- UPC # 843469113986
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 150 mm |
Wire Dia. | 0.04 in |
Bristle Trim Length | 1 1/2 in |
Trim Length | 38mm |
Bristle Length | 38 mm |
Details
Item - Disc Brushes | Disc Brush |
Bristle Type | Dot |
Abrasive Material | Ceramic and Silicon Carbide |
Abrasive Grit | 120 |
Item | Disc Brush |
Max. RPM | 1800 |
Grit | 120 |
Color | Black |
Compatible Tool Type | CNC Machine |
Primary Material Application | Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel |
Operating Speed - Maximum | 1,800 RPM |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 150 mm, Wire Dia. 0.04 in, Bristle Length 38 mm, Grit 120, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Black, Primary Material Application Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34217)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- NAMPOWER BRUSH NAMPOWER ADD801880 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 80 Grit (ADD801880)
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide (AHX2180)
- NAMPOWER BRUSH NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit (ADT801880)
- NAMPOWER BRUSH NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit (ADT5018180)
- NAMPOWER BRUSH NAMPOWER ADD8018320 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 320 Grit (ADD8018320)
- NAMPOWER BRUSH NAMPOWER ADD8018120 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 120 Grit (ADD8018120)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 360G, PK40 (61500187903)
- Nampower Brush Abrasive Bristle Disc and Brushes