Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
ADHSMSL-NAMPOWER Abrasive Disc Brush Holder-Sidelock Collet Flow Thru, METAL 25mm Plain
Mfr # ADHSMSL
Zoro # G8075286
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/16 in
- Tool Mounting Connector Type Straight Shank
- Abrasive Mounting Connector Type Unthreaded Hole
- Compatible Wheel Diameter (Minimum) 100 mm
- Outside Flange Diameter 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nampower Brush
- MFR # ADHSMSL
- Zoro # G8075286
- UPC # 843469114181
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Overall Length | 4 3/16 in |
Compatible Wheel Diameter (Minimum) | 100 mm |
Outside Flange Diameter | 100 mm |
Compatible Wheel Diameter (Maximum) | 150 mm |
Tool Mounting Connector Size | 25 mm |
Abrasive Mounting Connector Size | 25 mm |
Details
Item | Abrasive Wheel Adapter |
Tool Mounting Connector Type | Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Product Type | Collet |
Description
Abrasive Wheel Adapter, Abrasive Mounting Connector Size 25 mm, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 25 mm, Tool Mounting Connector Type Straight Shank, Overall Length 4 3/16 in, Product Type Collet, Outside Flange Diameter 100 mm, Compatible Wheel Diameter (Maximum) 150 mm, Compatible Wheel Diameter (Minimum) 100 mm, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (320753)
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, dbl Cut (M41296)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370801)
- NAMPOWER BRUSH CW61040120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61040120SC)
- NAMPOWER BRUSH NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit (ADT801880)
- NAMPOWER BRUSH CW812320SC NAMPOWER Abrasive Wheel Brush, 8" Diameter, 320SC, 2" Arbor Hole, 2.5" Trim Length (CW812320SC)
- NAMPOWER BRUSH NAMPOWER ADD6018120 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 120 Grit (ADD6018120)
- NAMPOWER BRUSH NAMPOWER ADD8018180 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 180 Grit (ADD8018180)
- NAMPOWER BRUSH NAMPOWER ADD5018180 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 180 Grit (ADD5018180)
- DEDECO SUNBURST 6'' X 1/2'' TC PEACH 6 MICRON (A/O) 1/UNIT (1882)
- Nampower Brush Abrasive Bristle Disc and Brushes