Shop All Limit Switches
Namco
Snap-Lock 600V-AC Limit Switch
Mfr # EA700-60000
Zoro # G304394802
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # EA700-60000
- Zoro # G304394802
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates S182-N (84047-40)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- NAMCO SNAP-LOCK 125/250/480/600V-AC LIMIT SWITCH (EA180-31302)
- NAMCO SnapLock Limit Switch (EA740-50100)
- NAMCO 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA800-25150)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- NAMCO Snap-Lock 600V-Ac Limit Switch (EA180-11302)
- NAMCO SNAP-LOCK 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA700-80000)
- AAON SWITCH LIMIT 155 ENC 300 ALS (R51230)
- Namco Limit Switches & Accessories