Shop All Carpet Extractors & Accessories
Namco
Scooter Junior 4108 2-Stage Corded Carpet Extractor - 10 Gallon
Mfr # 9904108
Zoro # G011790461
product price: $2,770.99
/ea
Free Shipping & Returns
$2,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # 9904108
- Zoro # G011790461
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
When you need a powerful versatile cleaning machine choose the Namco Scooter Junior 4108 2-stage corded carpet extractor. Great for use as a wet or dry vac the 2-stage motors provide 180 CFM. The powerful 120 PSI pump and 180'' water lift are ideal for wet jobs. Whether you run a cleaning service hotel spa office building or other business make sure you're prepared for anything with this carpet extractor.This model comes with a 50' solution hose and a 50' vacuum hose that allow workers to roam away from the machine during the cleaning process. This extractor also comes standard with a 12'' 300 PSI stainless steel floor wand. A 1.5 gpm flow rate and a 10 gallon waste water tank offer the capacity you need for most cleaning jobs. When the work is done this unit includes a built-in dump valve for incredibly easy emptying - no need to carry a tank of dirty water.Made with aircraft grade aluminum this commercial carpet extractor is designed to last in your busy work environment. Plus the pneumatic wheels make it easy to maneuver around job sites.Overall Dimensions:Length: 19''Width: 16''Height: 37''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- TOUGH GUY 36" to 62" Threaded Telescoping Pole, 1 in Dia, Silver, Aluminum (2ZPA3)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- KARCHER iCapsol BRC 43/500 Deluxe, encapsulation (1.006-714.0)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- Namco Carpet Extractors & Accessories