Shop All Floor Cleaners and Maintainers
Namco Manufacturing
Beauty Kote Wax, 1 gal., PK4
Mfr # 2513-1
Zoro # G2121998
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Container Size 1 gal
- pH Value Neutral
- pH Level 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Namco Manufacturing
- MFR # 2513-1
- Zoro # G2121998
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Beauty Kote Wax |
Container Type | Jug |
Cleaner Form | Liquid |
pH Value | Neutral |
pH Level | 9 |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
Description
Beauty Kote Wax, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC QD Contact Cleaner, Electrical Grade, 11 oz Aerosol Can (02130)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- NAMCO MANUFACTURING Floor Wash 1000, Multi-Surface Floor Scrubber (4587)
- NAMCO MANUFACTURING Floor Wash 5000, Multi-Surface Floor Scrubber (4588)
- NAMCO MANUFACTURING Activate Floor Cleaner, 1 Gallon, PK4 (2078-1)
- NAMCO MANUFACTURING Neutral Floor Cleaner, 1 gal. (5070)
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- KRUD KUTTER Floor Cleaner, Jug, 128 oz, PK4 (382263)
- Namco Manufacturing Floor Cleaners and Maintainers