Shop All Carpet Extractors & Accessories
Namco
Husky Scooter 4109 3-Stage Corded Carpet Extractor -16 Gallon
Mfr # 9904109
Zoro # G011790430
product price: $3,079.99
/ea
Free Shipping & Returns
$3,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # 9904109
- Zoro # G011790430
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
When you need a powerful versatile cleaning machine choose the Namco Husky Scooter 4109 3-stage corded carpet extractor. Great for use as a wet or dry vac the 3-stage motors provide 235 CFM. The powerful 120 PSI pump and 235'' water lift are ideal for wet jobs. Whether you run a cleaning service hotel spa office building or other business make sure you're prepared for anything with this carpet extractor.This model comes with a 50' solution hose and a 50' vacuum hose that allow workers to roam away from the machine during the cleaning process. This extractor also comes standard with a 12'' 300 PSI stainless steel floor wand. A 1.5 gpm flow rate and a 16 gallon waste water tank offer the capacity you need for most cleaning jobs. When the work is done this unit includes a built-in dump valve for incredibly easy emptying - no need to carry a tank of dirty water.Made with aircraft grade aluminum this commercial carpet extractor is designed to last in your busy work environment. Plus the pneumatic wheels make it easy to maneuver around job sites.Overall Dimensions:Length: 21''Width: 16''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNOLIA BRUSH Curved Floor Squeegee (4624TP)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle (82728)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3400)
- POWR-FLITE Heated Auto Detailing Carpet Extractor, 100 PSI, 10 Gallon (PFX1080CW)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- Namco Carpet Extractors & Accessories