Shop All Floor Scrubbers
Namco
Floorwash 1000 9'' Cordless Walk Behind Cylindrical Floor Scrubber - 1 Gallon
Mfr # 9904587BP
Zoro # G411589948
product price: $4,727.99
/ea
Free Shipping & Returns
$4,727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # 9904587BP
- Zoro # G411589948
- Country of Origin China
- Category Floor Scrubbers
Description
Clean nearly any type of floor with this Namco Floorwash 1000 9'' cordless walk behind floor scrubber. This unit is designed to work on 30 different types of flooring including carpets grouted tile concrete hardwood marble profiled ceramics vinyl rubberized floors Pirelli escalators and more. In a single pass this floor scrubber leaves floors clean and nearly dry. Automatic friction control adjusts to the type of floor you are cleaning for the greatest efficiency and best results.To free you from the constraints of a cord this model comes with a rechargeable lithium ion rechargeable battery. This model is easy to maneuver around the floor with no need for strenuous pushing or lifting. Not only is this battery-operated unit more efficient than many corded units it allows quick battery changes or battery charging for convenient use. The battery charges fully in just 90 minutes and a full charge last for 1 hour of continuous use. The smart change system lets you swap out batteries for uninterrupted cleaning.Whether you run a hotel restaurant cleaning service spa or office building this versatile machine will help you to keep your floors shining. Your workers will appreciate the adjustable height handle that can be moved to accommodate workers of different heights. Plus the 90 degree tilting angle allows the floor scrubber to reach underneath furniture and fixtures while the compact size makes it great for tight spaces.This model comes with a set of two gray brushes that counter-rotate at 780 RPM for efficient cleaning. The brushes overhang the unit on one side and provide a 9'' cleaning path. For large jobs this floor scrubber can clean up to 2150 sq. ft. per hour. Inside this unit has a 1 gallon clean water tank and a 0.27 gallon dirty water tank that is easy to remove and empty.Overall Dimensions:Brush Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- BRUSKE PRODUCTS Green flagged lobby broom, 32" wood handle (5407-R)
- JUBILEE Jubilee Kitchen Wax 15Oz (524815)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- MERCURY FLOOR MACHINES Ultra D.C., Ultra High Speed Burnisher, 19, 2000 RPM (DC-19-2000)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- Namco Floor Scrubbers