Shop All Floor Scrubbers
Namco
Floorwash 1000 9'' Corded Walk Behind Cylindrical Floor Scrubber - 1 Gallon
Mfr # 9904587
Zoro # G611589953
product price: $2,973.99
/ea
Free Shipping & Returns
$2,973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # 9904587
- Zoro # G611589953
- Country of Origin China
- Category Floor Scrubbers
Description
Clean nearly any type of floor with this Namco Floorwash 1000 9'' corded walk behind floor scrubber. This unit is designed to work on 30 different types of flooring including carpets grouted tile concrete hardwood marble profiled ceramics vinyl rubberized floors Pirelli escalators and more. In a single pass this floor scrubber leaves floors clean and nearly dry.Whether you run a hotel restaurant cleaning service spa or office building this versatile machine will help you to keep your floors shining. Your workers will appreciate the adjustable height handle that can be moved to accommodate workers of different heights. Plus the 90 degree tilting angle allows the floor scrubber to reach underneath furniture and fixtures while the compact size makes it great for tight spaces.This model comes with a set of two gray 800000 bristle brushes that counter-rotate at 780 RPM for efficient cleaning. The brushes overhang the unit on one side and provide a 9'' cleaning path. For large jobs this floor scrubber can clean up to 2150 sq. ft. per hour. Inside this unit has a 1 gallon clean water tank and a 0.26 gallon dirty water tank.Overall Dimensions:Width: 11''Depth: 13''Brush Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- S.M. ARNOLD HORSEHAIR PUSH BROOM HEAD 18" (AR92-141)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- EWBANK Complete Floor Cleaner - Multi-Use Floor Polisher and Vacuum (EPV1100)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- ORECK Floor Scrubber, Single, 13 In, 3/4HP, 175rpm (ORB550MC)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- Namco Floor Scrubbers