Shop All Limit Switches
Namco
Ea150-17702 600V-Ac Limit Switch
Mfr # EA150-17702
Zoro # G302484147
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Namco
- MFR # EA150-17702
- Zoro # G302484147
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 600 V-AC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- NAMCO SnapLock Limit Switch, EA74020100 (EA740-20100)
- NAMCO Snap-Lock 125/250/480/600V-Ac Limit Switch (EA700-20926)
- NAMCO 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA800-25150)
- NAMCO SnapLock Limit Switch (EA740-50100)
- NAMCO SNAP-LOCK 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA700-80000)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0206)
- Namco Limit Switches