Shop All Bottles & Jars
Nalgene
Wide Mouth PP Copolymer Bottle, w/4, PK12
Mfr # 2105-0008
Zoro # G2933330
product price: $72.15
/pk 12, $6.01/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards 21 CFR177.1520, ISO 13485:2016
- Screw Closure Size 43 mm
- Special Features Manufactured from Non-Toxic Materials
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2105-0008
- Zoro # G2933330
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Neck Inside Diameter - Metric | 33 mm |
Overall Height - Metric | 131 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- Nalgene Labware