Shop All Bottles & Jars
Nalgene
Wide-Mouth Lab Quality Amber HDPE, PK12
Mfr # 2106-0004
Zoro # G2931632
product price: $53.69
/pk 12, $4.47/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards Comply with USP XXIII Requirements for Maximum Light Transmission, Meets U.S. Pharmacopoeia 23 Requirements
- Screw Closure Size 38 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Manufactured from Non-Toxic Materials
Product Information
- Brand Nalgene
- MFR # 2106-0004
- Zoro # G2931632
- Country of Origin China
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 28 mm |
Mouth Size | Wide |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 99 mm |
Details
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- Nalgene Labware