Shop All Bottles & Jars
Nalgene
Wash Bottle, 500 mL, Dia, PK4
Mfr # 2423-0500
Zoro # G3710473
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Closure Material Polypropylene
- Vented/Nonvented Nonvented
- Imprinting No Imprinting
- Spout Style Standard Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2423-0500
- Zoro # G3710473
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Details
Item | Wash Bottle |
Autoclavable | No |
Closure Material | Polypropylene |
Vented/Nonvented | Nonvented |
Imprinting | No Imprinting |
Spout Style | Standard Spout |
Basic Material | Plastic |
Clarity | Transparent |
Product Type | Wash Bottle |
Closure Style | Screw On |
Numbers of Bottles Included | 4 |
Closure Color | Assorted |
Closure Included | Yes |
Capacity - Metric | 500 mL |
Body Material | LDPE |
Capacity - English | 15 fl oz |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 15 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Diameter Not Applicable, Closure Color Assorted, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- Nalgene Labware