Shop All Bottles & Jars
Nalgene
Wash Bottle, 30 mL, 34.29 mm Dia, PK12
Mfr # 2411-0030
Zoro # G3716256
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Imprinting No Imprinting
- Closure Material ETFE
- Spout Style Standard Spout
- Vented/Nonvented Nonvented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2411-0030
- Zoro # G3716256
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Body Diameter | 34.29 mm |
Mouth Size | Narrow |
Details
Item | Wash Bottle |
Autoclavable | No |
Imprinting | No Imprinting |
Closure Material | ETFE |
Spout Style | Standard Spout |
Vented/Nonvented | Nonvented |
Product Type | Dispenser Bottle |
Basic Material | Plastic |
Body Material | LDPE |
Numbers of Bottles Included | 12 |
Closure Style | Spout |
Capacity - English | 1.01 fl oz |
Clarity | Transparent |
Closure Included | Yes |
Capacity - Metric | 30 mL |
Description
Wash Bottle, Capacity - Metric 30 mL, Imprinting No Imprinting, Capacity - English 1.01 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material ETFE, Spout Style Standard Spout, Product Type Dispenser Bottle, Body Diameter 34.29 mm, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Spout, Numbers of Bottles Included 12, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Algaecide (004-300040)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- Nalgene Labware