Shop All Bottles & Jars
Nalgene
Wash Bottle, 125 mL, 45.7 mm Dia
Mfr # 2403-0125
Zoro # G3710918
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Vented/Nonvented Nonvented
- Imprinting No Imprinting
- Labware Capacity - English 3.75 fl oz
- Closure Material ETFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2403-0125
- Zoro # G3710918
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Body Diameter | 45.7 mm |
Mouth Size | Narrow |
Details
Item | Wash Bottle |
Autoclavable | Yes |
Vented/Nonvented | Nonvented |
Imprinting | No Imprinting |
Labware Capacity - English | 3.75 fl oz |
Closure Material | ETFE |
Spout Style | Standard Spout |
Product Type | Wash Bottle |
Capacity - Metric | 125 mL |
Capacity - English | 4 fl oz |
Clarity | Transparent |
Body Material | PTFE |
Basic Material | Plastic |
Numbers of Bottles Included | 1 |
Closure Style | Screw On |
Closure Included | Yes |
Description
Wash Bottle, Capacity - Metric 125 mL, Imprinting No Imprinting, Capacity - English 4 fl oz, Basic Material Plastic, Body Material PTFE, Vented/Nonvented Nonvented, Closure Material ETFE, Spout Style Standard Spout, Product Type Wash Bottle, Body Diameter 45.7 mm, Autoclavable Yes, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 1, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- HARDIN Ceramic Flange for Melting Furnace (HD-334CF)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Take-Along Locking Pump, 2 oz. (35701)
- Nalgene Bottles & Jars