Shop All Bottles & Jars
Nalgene
Wash Bottle, 1 L, 91.4 mm Dia
Mfr # 2403-1000
Zoro # G3483594
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Spout Style Standard Spout
- Vented/Nonvented Nonvented
- Imprinting No Imprinting
- Closure Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 2403-1000
- Zoro # G3483594
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Mouth Size | Narrow |
Body Diameter | 91.4 mm |
Details
Item | Wash Bottle |
Autoclavable | Yes |
Spout Style | Standard Spout |
Vented/Nonvented | Nonvented |
Imprinting | No Imprinting |
Closure Material | FEP |
Product Type | Wash Bottle |
Clarity | Transparent |
Basic Material | Plastic |
Closure Style | Screw On |
Capacity - English | 32 fl oz |
Body Color | Clear |
Closure Included | Yes |
Capacity - Metric | 1 L |
Body Material | FEP |
Closure Color | Natural |
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material FEP, Vented/Nonvented Nonvented, Closure Material FEP, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 91.4 mm, Closure Color Natural, Autoclavable Yes, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- BLACKBURN SAMPLING Waste Sampler, Poly (TO45)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- DYNALON Dropper Bottle, 125mL/4 oz., Natural, PK12 (605065-0040)
- Nalgene Bottles & Jars