Shop All Bottles & Jars
Nalgene
Volumetric Flask, 500 mL, 275 mm H
Mfr # 4000-0500
Zoro # G3907913
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards ISO, Not Applicable
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, No Meniscus to Confuse Readings, Oval Marking Spot, Wear-Resistant Printing
- Glassware Class Not Rated
- Includes Screw Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 4000-0500
- Zoro # G3907913
- Country of Origin China
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 275 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 95 mm |
Description
Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 275 mm, USP Specification Not Applicable, Tolerance 0.40 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- BRANSON Spanner Wrench (201-118-033)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Nalgene Labware