Shop All Flasks
Nalgene
Volumetric Flask, 50 mL, 147 mm H
Mfr # 4001-0050
Zoro # G3595655
product price: $43.65
/ea
$43.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Tolerance 0.10 mL
- Includes Screw Cap
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, Leak-Resistant, No Meniscus to Confuse Readings
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Diameter - Metric | 46 mm |
Mouth Size | Narrow |
Overall Height - Metric | 147 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 147 mm, USP Specification Not Applicable, Tolerance 0.10 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Rubber Stopper, Black, #12, 5/pk, 5PK (259150-12)
- CAFRAMO Shaft (A723)
- MILTON INDUSTRIES PLUG RECAPPERS F (MI779)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Screw Cap, Dual Graduations, ASTM E1404, 1/Box (8422000)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- Nalgene Flasks