Shop All Flasks
Nalgene
Volumetric Flask, 250 mL, 226 mm H
Mfr # 4001-0250
Zoro # G3595488
product price: $64.35
/ea
$64.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, Leak-Resistant, No Meniscus to Confuse Readings
- Sterile/Non-Sterile Non-Sterile
- Includes Screw Cap
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height - Metric | 226 mm |
Body Diameter - Metric | 76 mm |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 226 mm, USP Specification Not Applicable, Tolerance 0.24 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polymethylpentene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- Nalgene Flasks