Shop All Flasks
Nalgene
Volumetric Flask, 1 L, 316 mm H
Mfr # 4000-1000
Zoro # G3923830
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Autoclavable Yes
- Includes Closure Yes
- Special Features Gravimetrically Calibrated Individually to Contain/to Deliver at 20 Degrees C, No Meniscus to Confuse Readings, Oval Marking Spot, Wear-Resistant Printing
- Tolerance 0.60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height - Metric | 316 mm |
Body Diameter - Metric | 121 mm |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Volumetric, Overall Height - Metric 316 mm, USP Specification Not Applicable, Tolerance 0.60 mL, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polypropylene, Body Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, Transparent, PK100 (222575)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410250)
- SCILOGEX LABORATORY Lab Dewar Flask, 4.5L (280003)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 5L (F41915L)
- Nalgene Flasks