Shop All Syringe Filters
Nalgene
Vent Filter, 50 mm Dia, 0.45 um, PK10
Mfr # DS0222-0045
Zoro # G3950674
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Diameter - Metric 50 mm
- Filter Material PTFE Membrane
- Housing Material Polypropylene
- Product Type Inline Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # DS0222-0045
- Zoro # G3950674
- Country of Origin United States
- Category Syringe Filters
Dimensions
Diameter - Metric | 50 mm |
Pore Size | 0.45 um |
Details
Autoclavable | Yes |
Item | Vent Filter |
Filter Material | PTFE Membrane |
Housing Material | Polypropylene |
Product Type | Inline Filter |
Description
Vent Filter, Diameter - Metric 50 mm, Outlet Connection Type Not Applicable, Product Type Inline Filter, Pore Size 0.45 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Not Applicable, Autoclavable Yes, Maximum Operating Pressure Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- Nalgene Lab Filters & Sieves