Shop All Test Tube Racks & Holders
Nalgene
Tube Rack, 30 mm , White
Mfr # 5970-0030
Zoro # G3446713
product price: $45.25
/ea
$45.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity Holds (24) 30 mm Test Tubes
- Color White
- Size 30 mm (Tube)
- Product Type Test Tube Rack
- Tube Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 5970-0030
- Zoro # G3446713
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Size | 30 mm (Tube) |
Tube Size | 30 mm |
Details
Item | Tube Rack |
Holding Capacity | Holds (24) 30 mm Test Tubes |
Color | White |
Product Type | Test Tube Rack |
Autoclavable | No |
Total Holding Capacity | (24) 30 mm Test Tubes |
Description
Item Tube Rack, Autoclavable No, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27504C)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- TUCKMAR Acrylic Centrifuge Tube Rack, 50ml Tubes, 12 Capacity (145650)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0001)
- Nalgene Test Tube Racks & Holders