Shop All Filter Paper
Nalgene
Thermo Scientific Nalgene 115 mL S, PK12
Mfr # 121-0020
Zoro # G6486324
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Cellulose Nitrate (Membrane)
- Autoclavable No
- Receiver Capacity 115 mL
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 121-0020
- Zoro # G6486324
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Disposable Filter |
Material | Cellulose Nitrate (Membrane) |
Autoclavable | No |
Receiver Capacity | 115 mL |
Sterile/Non-Sterile | Sterile |
Includes Stopper | No |
Product Type | Filter |
Upper Capacity | 115 mL |
Description
Disposable Filter, Product Type Filter, Diameter 50 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 115 mL, Receiver Capacity 115 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- RPI PEG 8000, 500 G (P48080-500.0)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- EXCEL SCIENTIFIC SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK (202502)
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- WHATMAN Grade 2555 1/2 Qualitative Filter, PK100 (10313953)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- LABEXACT Weighing Paper, Nitrogen Free, 6x6", PK500 (LEW66)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 25mm, PK100 (NY4525100)
- Nalgene Lab Filters & Sieves