Shop All Lab Funnels
Nalgene
Thermo Scientific Nalgene 1 L TFE Replac
Mfr # 714301-1025
Zoro # G3921204
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 714301-1025
- Zoro # G3921204
- Country of Origin United States
- Category Lab Funnels
Details
Item | Thermo Scientific Nalgene 1 L TFE Replac |
Description
Thermo Scientific Nalgene 1 L TFE Replac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- STERLITECH Disposable Filter Funnel, Sterile, 100 ml, 0.45um, PK50 (MB-0027)
- HOPKINS Funnel, Super Size, 05034 (RHG05034)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- Nalgene Labware