Shop All Lab Funnels
Nalgene
Syringe Filter, 250 mL
Mfr # DS0315-0047
Zoro # G3283245
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Compatible Product Type Funnel
- Maximum Capacity 250 mL
- Filter Material Polysulfone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # DS0315-0047
- Zoro # G3283245
- Country of Origin China
- Category Lab Funnels
Dimensions
Details
Item | Syringe Filter |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Compatible Product Type | Funnel |
Maximum Capacity | 250 mL |
Filter Material | Polysulfone |
Product Type | Syringe Filter Holder |
Description
Syringe Filter, Product Type Syringe Filter Holder, Maximum Capacity 250 mL, Housing Diameter Not Applicable, Outlet Connection Gender Not Applicable, Outlet Connection Type Not Applicable, Membrane Diameter Not Applicable, Maximum Operating Pressure - English Not Applicable, Maximum Operating Pressure - Metric Not Applicable, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, Pore Size Not Applicable, Filter Material Polysulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- Nalgene Labware