Shop All Bottles & Jars
Nalgene
Sample Vial, 75 mL, 37.3 mm Dia, PK12
Mfr # 6250-9075
Zoro # G3906321
product price: $54.89
/pk 12, $4.57/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Product Type Vial
- Basic Material Plastic
- Overall Height - Metric 107.3 mm
- Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 6250-9075
- Zoro # G3906321
- Country of Origin China
- Category Bottles & Jars
Dimensions
Overall Height - Metric | 107.3 mm |
Body Diameter - Metric | 37.3 mm |
Details
Item | Sample Vial |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Vial |
Basic Material | Plastic |
Body Material | LDPE |
Number of Vials Included | 12 |
Clarity | Translucent |
Capacity - Metric | 75 mL |
Closure Type | Friction-Fit |
Body Color | Clear |
Capacity - English | 2.54 fl oz |
Description
Sample Vial, Capacity - Metric 75 mL, Capacity - English 2.54 fl oz, Body Diameter - Metric 37.3 mm, Product Type Vial, Body Material LDPE, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 107.3 mm, Number of Vials Included 12, Basic Material Plastic, Clarity Translucent, Closure Type Friction-Fit, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- Nalgene Bottles & Jars