Shop All Bottles & Jars
Nalgene
PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL
Mfr # 3120-9500
Zoro # G1580688
product price: $79.39
/pk 4, $19.85/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Special Features For Low- to Moderate-Speed Centrifugation of Biological and Chemical Samples
- Closure Material Polypropylene
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 3120-9500
- Zoro # G1580688
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Body Diameter - Metric | 69.5 mm |
Overall Height - Metric | 168.9 mm |
Details
Item | Centrifuge Bottle |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Special Features | For Low- to Moderate-Speed Centrifugation of Biological and Chemical Samples |
Closure Material | Polypropylene |
Pre-Cleaned | None |
Shape | Round |
Numbers of Bottles Included | 24 |
Basic Material | Plastic |
Bottle Type | Sampling |
Maximum Relative Centrifugal Force (x g) | 13,700 x g |
Capacity - English | 16.9 fl oz |
Body Material | PPCO |
Closure Type | Screw On |
Closure Color | Natural |
Capacity - Metric | 500 mL |
Body Color | Clear |
Graduated | No |
Closure Included | Yes |
Clarity | Translucent |
Closure Liner Material | Unlined |
Description
Centrifuge Bottle, Body Color Clear, Body Material PPCO, Body Diameter - Metric 69.5 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168.9 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Natural, Mouth Size Not Applicable, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- ALPET Antimicrobial Solution (SSPA130)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- Nalgene Labware