Shop All Bottles & Jars
Nalgene
Polypropylene Carboy, w/ 3" Sanitary N
Mfr # 2630-0020
Zoro # G6106421
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 2630-0020
- Zoro # G6106421
- Country of Origin China
- Category Bottles & Jars
Details
Item | Polypropylene Carboy,w/ 3" Sanitary N |
Description
Polypropylene Carboy,w/ 3 In. Sanitary N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- MENDA Bottle, 8 oz, Blue (35263)
- Nalgene Bottles & Jars