Shop All Bottles & Jars
Nalgene
Nylon Membrane, 50 mm Dia, 150 mL, 0.2 um
Mfr # 150-0020
Zoro # G3496623
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon (Membrane)
- Autoclavable No
- Diameter 50 mm
- Sterile/Non-Sterile Sterile
- Receiver Capacity 150 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 150-0020
- Zoro # G3496623
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Nylon Membrane |
Material | Nylon (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Receiver Capacity | 150 mL |
Product Type | Filter |
Includes Stopper | No |
Upper Capacity | 150 mL |
Description
Nylon Membrane, Product Type Filter, Diameter 50 mm, Material Nylon (Membrane), Includes Stopper No, Upper Capacity 150 mL, Receiver Capacity 150 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 1 L (BU5007-Q)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- Nalgene Labware