Shop All Bottles & Jars
Nalgene
Narrow-Mouth Natural HDPE Packaging Bottle, 24-415mm Closure, 250mL
Mfr # 312089-0008
Zoro # G1202925
product price: $347.99
/pk 250, $1.39/ea
Free Shipping & Returns
$347.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile Non-Sterile
- Shape Round
- Screw Closure Size 24-415 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 312089-0008
- Zoro # G1202925
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-415 mm |
Overall Height - Metric | 133 mm |
Neck Inside Diameter - Metric | 18 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 1 L (BU5007-Q)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- Nalgene Labware