Shop All Bottles & Jars
Nalgene
Nalgene Wide Mouth Bottle, 250 ml, 43-415 closure, bulk pack
Mfr # 312114-0008
Zoro # G1346933
product price: $1,607.99
/pk 250, $6.43/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile Non-Sterile
- Screw Closure Size 43 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 312114-0008
- Zoro # G1346933
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Overall Height - Metric | 116 mm |
Neck Inside Diameter - Metric | 33 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Wide |
Overall Width - Metric | 61.98 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Dispensing, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 116 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cow Magnet, Alnico (MGTCOW-A)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- UNITED SCIENTIFIC Erlenmeyer Flask, Wide Mouth, Boros, PK 6 (FG5100-500)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 125mL (229795)
- Nalgene Bottles & Jars