Shop All Bottles & Jars
Nalgene
Nalgene 250 ml Natural Wide Mouth, PK72
Mfr # N311-0250
Zoro # G6229878
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards EPA, ISO
- Sterile/Non-Sterile Non-Sterile
- Special Features Containers are Guaranteed to Be Leakproof and Break Resistant
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # N311-0250
- Zoro # G6229878
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43 mm |
Neck Inside Diameter - Metric | 43 mm |
Overall Height - Metric | 131 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 43 mm |
Body Diameter - Metric | 61 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- Nalgene Bottles & Jars