Shop All Bottles & Jars
Nalgene
Nalgene 125 ml Natural Wide Mouth, PK72
Mfr # N311-0125
Zoro # G6229905
product price: $296.99
/pk 72, $4.12/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards EPA, ISO
- Sterile/Non-Sterile Non-Sterile
- Shape Round
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # N311-0125
- Zoro # G6229905
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38 mm |
Mouth Size | Wide |
Overall Height - Metric | 99 mm |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 38 mm |
Body Diameter - Metric | 50 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling/Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- Nalgene Labware