Shop All Lab Trays & Pans
Nalgene
Laboratory Tray, 2 1/2 in H, 10 1/4 in W
Mfr # 6902-1000
Zoro # G3249618
product price: $45.55
/ea
$45.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Lab Instruments, Labware
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 6902-1000
- Zoro # G3249618
- Country of Origin China
- Category Lab Trays & Pans
Dimensions
Overall Width | 10 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 6 1/4 in |
Details
Item | Laboratory Tray |
Material | Polypropylene |
For Use With | Lab Instruments, Labware |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Shape | Rectangular |
Capacity - Metric | 2 L |
Product Type | Laboratory Pan |
Capacity - English | 1.8 qt |
Description
Laboratory Tray, Material Polypropylene, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 10 1/4 in, Overall Length 6 1/4 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 1.8 qt, Capacity - Metric 2 L, Diameter Not Applicable, Autoclavable Yes, For Use With Lab Instruments, Labware, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- DIGI-SENSE Refrigerator Verification Thermometer, - (08077-44)
- NALGENE Laboratory Tray, 5 1/8 in H, 21 3/8 in W (6900-0020)
- NALGENE Laboratory Pan, Rectangular (6902-3000)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- BEL-ART Sterilizing Tray, 20 1/4 x 15 1/2 x 5 (H16264)
- Nalgene Lab Trays & Pans