Shop All Lab Trays & Pans
Nalgene
Laboratory Pan, 2.47 gal
Mfr # 6900-0010
Zoro # G3251894
product price: $62.99
/ea
$62.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Product Type Laboratory Pan
- Capacity - English 2.47 gal
- Sterile/Non-Sterile Non-Sterile
- For Use With Labware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 6900-0010
- Zoro # G3251894
- Country of Origin China
- Category Lab Trays & Pans
Dimensions
Diameter | 12 1/4 in |
Details
Item | Laboratory Pan |
Material | Polypropylene |
Product Type | Laboratory Pan |
Capacity - English | 2.47 gal |
Sterile/Non-Sterile | Non-Sterile |
For Use With | Labware |
Capacity - Metric | 9.5 L |
Shape | Rectangular |
Description
Laboratory Pan, Material Polypropylene, Overall Height Not Applicable, Shape Rectangular, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Capacity - English 2.47 gal, Capacity - Metric 9.5 L, Diameter 12 1/4 in, Autoclavable Not Applicable, Features Not Applicable, For Use With Labware, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- RPI Mitomycin C, 2mg (M92010-0.002)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- NALGENE Laboratory Pan, Rectangular (6902-3000)
- NALGENE Laboratory Tray, 5 1/8 in H, 21 3/8 in W (6900-0020)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- DESCO INDUSTRIES Protektive Pak ESD Tek-Tray Partition Set - 18inL x 1-3/4inW x 1-1/2inH for 37750, 37760, 37762 (37764)
- Nalgene Labware