Shop All Lab Scales & Balances
Nalgene
Graduated Cylinder, 500 mL
Mfr # 3673-0016
Zoro # G3648697
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Graduation - Metric 100 mL
- Bumper Included No
- Autoclavable Yes
- Body Color Clear
- Capacity - English 16.9 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 3673-0016
- Zoro # G3648697
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Details
Item | Graduated Cylinder |
Minimum Graduation - Metric | 100 mL |
Bumper Included | No |
Autoclavable | Yes |
Body Color | Clear |
Capacity - English | 16.9 fl oz |
Closure Included | No |
Base Shape | Hexagonal |
Graduated | Yes |
Graduation Increments - Metric | 25 mL |
ASTM Specification | E1094 |
Body Material | Polymethylpentene |
Maximum Graduation - English | 16.9 oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 500 mL |
Maximum Graduation - Metric | 500 mL |
Clarity | Transparent |
Basic Material | Plastic |
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 25 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration Not Applicable, ASTM Specification E1094
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA37)
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- SCIENFIC INDUSTRIES Torbal Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16in Diameter Platform (DRX-4-120)
- VELAB Analytical Balance (External Calibration) 220g/0.1gm (VE-210)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- OHAUS PR Series Analytical, PR64/E (OH-30430060)
- Nalgene Lab Scales & Balances