Shop All Graduated Cylinders
Nalgene
Graduated Cylinder, 4 L, 131.6 mm Dia
Mfr # 3663-4000
Zoro # G4982504
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Bumper Included No
- Body Diameter - Metric 131.6 mm
- Clarity Translucent
- Closure Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 3663-4000
- Zoro # G4982504
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Body Diameter - Metric | 131.6 mm |
Details
Autoclavable | Yes |
Item | Graduated Cylinder |
Bumper Included | No |
Clarity | Translucent |
Closure Included | No |
Volumetric Calibration | To Contain (TC), To Deliver (TD) |
Body Color | Clear |
Graduation Increments - English | 1.69 oz |
Minimum Graduation - English | 16.9 oz |
Capacity - Metric | 4 L |
Graduated | Yes |
Standards | ISO |
Basic Material | Plastic |
Body Material | Polymethylpentene |
Capacity - English | 135.3 fl oz |
Minimum Graduation - Metric | 500 mL |
Base Shape | Hexagonal |
Maximum Graduation - Metric | 4,000 mL |
ASTM Specification | E1272 |
Graduation Increments - Metric | 50 mL |
Sterile/Non-Sterile | Non-Sterile |
Maximum Graduation - English | 135.26 oz |
Description
Graduated Cylinder, Capacity - Metric 4 L, Capacity - English 135.3 fl oz, Graduation Increments - Metric 50 mL, Graduation Increments - English 1.69 oz, Maximum Graduation - Metric 4,000 mL, Minimum Graduation - Metric 500 mL, Body Diameter - Metric 131.6 mm, Autoclavable Yes, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351-250)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- Nalgene Graduated Cylinders