Shop All Bottles & Jars
Nalgene
Graduated Cylinder, 1 L, 80 mm Dia
Mfr # 3662-1000
Zoro # G3250144
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards CFR 21, Part 177.1520, ISO
- Glassware Class B
- Sterile/Non-Sterile Non-Sterile
- Graduated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 3662-1000
- Zoro # G3250144
- Country of Origin China
- Category Bottles & Jars
Dimensions
Body Diameter - Metric | 80 mm |
Details
Item | Graduated Cylinder |
Autoclavable | Yes |
Standards | CFR 21, Part 177.1520, ISO |
Glassware Class | B |
Sterile/Non-Sterile | Non-Sterile |
Graduated | Yes |
Base Shape | Hexagonal |
Clarity | Transparent |
Maximum Graduation - Metric | 1,000 mL |
Capacity - Metric | 1 L |
Graduation Increments - Metric | 10 mL |
Body Color | Clear |
Bumper Included | No |
Basic Material | Plastic |
ASTM Specification | E1272 |
Minimum Graduation - Metric | 30 mL |
Body Material | Polypropylene |
Volumetric Calibration | To Contain (TC), To Deliver (TD) |
Capacity - English | 33.8 fl oz |
Graduation Increments - English | 0.34 oz |
Maximum Graduation - English | 33.81 oz |
Closure Included | No |
Minimum Graduation - English | 1.01 oz |
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.34 oz, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric 80 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Low Profile Jar- 70-400 Neck Finish (023178)
- Nalgene Labware