Shop All Bottles & Jars
Nalgene
Filter Unit, 90 mm Dia, 1 L, 0.45 um
Mfr # 167-0045
Zoro # G3716807
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PES (Membrane)
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Diameter 90 mm
- Includes Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 167-0045
- Zoro # G3716807
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 90 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Filter Unit |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | No |
Receiver Capacity | 1 L |
Upper Capacity | 1 L |
Product Type | Filter |
Description
Filter Unit, Product Type Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 1 L, Receiver Capacity 1 L, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- Nalgene Labware