Shop All Lab Filter Systems
Nalgene
Filter, 90 mm Dia, 500 mL, 0.2 um
Mfr # 163-0020
Zoro # G3882129
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Particle Size 0.2 um
- Includes Stopper No
- Autoclavable No
- Material Nylon (Membrane)
- Receiver Capacity 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 163-0020
- Zoro # G3882129
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Maximum Particle Size | 0.2 um |
Diameter | 90 mm |
Details
Item | Disposable Filter |
Includes Stopper | No |
Autoclavable | No |
Material | Nylon (Membrane) |
Receiver Capacity | 500 mL |
Product Type | Filter |
Sterile/Non-Sterile | Sterile |
Upper Capacity | 500 mL |
Description
Disposable Filter, Product Type Filter, Diameter 90 mm, Material Nylon (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK (229632)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- Nalgene Lab Filters & Sieves