Shop All Lab Filter Systems
Nalgene
Filter, 90 mm Dia, 1 L, 0.2 um, PK12
Mfr # 292-3320
Zoro # G3923995
Free Shipping & Returns
$368.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 90 mm
- Material SFCA (Membrane)
- Autoclavable No
- Upper Capacity 1 L
- Includes Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 292-3320
- Zoro # G3923995
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 90 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Bottle Top Filter |
Material | SFCA (Membrane) |
Autoclavable | No |
Upper Capacity | 1 L |
Includes Stopper | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Bottle Top Filter |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 1 L, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- KIMBLE CHASE Glass Jug, 2000mL, 266mm H, Taper-Seal, PK6 (5916438V-25)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- Nalgene Lab Filters & Sieves