Shop All Lab Filter Systems
Nalgene
Filter, 90 mm Dia, 1 L, 0.2 um, PK12
Mfr # 291-4545
Zoro # G3921922
Free Shipping & Returns
$239.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 90 mm
- Material SFCA (Membrane)
- Autoclavable No
- Upper Capacity 1 L
- Product Type Bottle Top Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 291-4545
- Zoro # G3921922
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 90 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Bottle Top Filter |
Material | SFCA (Membrane) |
Autoclavable | No |
Upper Capacity | 1 L |
Product Type | Bottle Top Filter |
Includes Stopper | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 1 L, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- Nalgene Lab Filter Systems