Shop All Bottles & Jars
Nalgene
Filter, 75 mm Dia, 500 mL, 0.45 um, PK12
Mfr # 450-0045
Zoro # G3950150
product price: $366.99
/pk 12, $30.58/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cellulose Nitrate (Membrane)
- Autoclavable No
- Diameter 75 mm
- Sterile/Non-Sterile Non-Sterile
- Includes Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 450-0045
- Zoro # G3950150
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Diameter | 75 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Disposable Filter |
Material | Cellulose Nitrate (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | No |
Receiver Capacity | 500 mL |
Product Type | Filter |
Upper Capacity | 500 mL |
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- Nalgene Labware