Shop All Lab Filter Systems
Nalgene
Filter, 75 mm Dia, 500 mL, 0.45 um, PK12
Mfr # 291-3345
Zoro # G3882065
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Capacity 500 mL
- Includes Stopper No
- Product Type Bottle Top Filter
- Material SFCA (Membrane)
- Diameter 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 291-3345
- Zoro # G3882065
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 75 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Bottle Top Filter |
Upper Capacity | 500 mL |
Includes Stopper | No |
Product Type | Bottle Top Filter |
Material | SFCA (Membrane) |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 75 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- LUMICLEANSE UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H (RP-UVC-LC1-38W)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- Nalgene Lab Filter Systems