Shop All Bottles & Jars
Nalgene
Filter, 75 mm Dia, 500 mL, 0.2 um, PK12
Mfr # 595-4520
Zoro # G3716694
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PES (Membrane)
- Autoclavable No
- Diameter 75 mm
- Sterile/Non-Sterile Non-Sterile
- Includes Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 595-4520
- Zoro # G3716694
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 75 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Bottle Top Filter |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | No |
Upper Capacity | 500 mL |
Product Type | Bottle Top Filter |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- NALGENE Packaging Bottle, 199 mm H, 91 mm Dia, PK50 (312189-0032)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- Nalgene Bottles & Jars