Shop All Filter Paper
Nalgene
Filter, 75 mm Dia, 500 mL, 0.2 um, PK12
Mfr # 450-0020
Zoro # G4240632
Free Shipping & Returns
$345.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 75 mm
- Material Cellulose Nitrate (Membrane)
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Receiver Capacity 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 450-0020
- Zoro # G4240632
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Diameter | 75 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Disposable Filter |
Material | Cellulose Nitrate (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Receiver Capacity | 500 mL |
Product Type | Filter |
Includes Stopper | No |
Upper Capacity | 500 mL |
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 47mm, PK100 (TSS4700)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-432)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 90mm, PK100 (1820-090)
- Nalgene Lab Filters & Sieves