Shop All Bottles & Jars
Nalgene
Filter, 75 mm Dia, 500 mL, 0.1 um, PK12
Mfr # 566-0010
Zoro # G3908044
product price: $313.99
/pk 12, $26.17/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PES (Membrane)
- Autoclavable No
- Diameter 75 mm
- Sterile/Non-Sterile Sterile
- Product Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 566-0010
- Zoro # G3908044
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 75 mm |
Maximum Particle Size | 0.1 um |
Details
Item | Disposable Filter |
Material | PES (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Product Type | Filter |
Includes Stopper | No |
Upper Capacity | 500 mL |
Receiver Capacity | 500 mL |
Description
Disposable Filter, Product Type Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- SPX / APV Homo Valve Guide (J028407)
- EXTECH Digital Hygrometer (445715-NISTL)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- Nalgene Bottles & Jars