Shop All Filter Paper
Nalgene
Filter, 50 mm Dia, 250 mL, 0.8 um, PK12
Mfr # 126-0080
Zoro # G4240693
Free Shipping & Returns
$194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Cellulose Nitrate (Membrane)
- Autoclavable No
- Receiver Capacity 250 mL
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 126-0080
- Zoro # G4240693
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.8 um |
Details
Item | Disposable Filter |
Material | Cellulose Nitrate (Membrane) |
Autoclavable | No |
Receiver Capacity | 250 mL |
Sterile/Non-Sterile | Sterile |
Upper Capacity | 250 mL |
Includes Stopper | No |
Product Type | Filter |
Description
Disposable Filter, Product Type Filter, Diameter 50 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.8 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Test Kit, 1 Drop - 5ppm/10mL (TK4010-Z)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- LABEXACT CFP4 25um Filter Paper, 15.0cm, PK100 (LECFP4-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- STERLITECH SUEZ Flat Sheet Membrane, PA-TFC, 305x305mm (3044180)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- Nalgene Lab Filters & Sieves