Shop All Lab Filter Systems
Nalgene
Filter, 50 mm Dia, 250 mL, 0.45 um, PK12
Mfr # 153-0045
Zoro # G3922869
Free Shipping & Returns
$305.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Nylon (Membrane)
- Autoclavable No
- Includes Stopper No
- Upper Capacity 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 153-0045
- Zoro # G3922869
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Disposable Filter |
Material | Nylon (Membrane) |
Autoclavable | No |
Includes Stopper | No |
Upper Capacity | 250 mL |
Sterile/Non-Sterile | Sterile |
Product Type | Filter |
Receiver Capacity | 250 mL |
Description
Disposable Filter, Product Type Filter, Diameter 50 mm, Material Nylon (Membrane), Includes Stopper No, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- Nalgene Lab Filter Systems