Shop All Filter Paper
Nalgene
Filter, 50 mm Dia, 250 mL, 0.2 um, PK12
Mfr # 126-0020
Zoro # G4240669
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Cellulose Nitrate (Membrane)
- Autoclavable No
- Sterile/Non-Sterile Sterile
- Upper Capacity 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalgene
- MFR # 126-0020
- Zoro # G4240669
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.2 um |
Details
Item | Disposable Filter |
Material | Cellulose Nitrate (Membrane) |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Upper Capacity | 250 mL |
Includes Stopper | No |
Product Type | Filter |
Receiver Capacity | 250 mL |
Description
Disposable Filter, Product Type Filter, Diameter 50 mm, Material Cellulose Nitrate (Membrane), Includes Stopper No, Upper Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- STERLITECH HP4750 Pressure Bleed Valve 2500 psig (1155893)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 90mm, PK25 (NY089025)
- STERLITECH Microdyn Nadir, Nadir PM UH050, 50kDa, PESH, UF, 297 x 210mm, 1/pk (300788)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- STERLITECH Synder Flat Sheet Membrane, V0.1, PVDF, MF, 305 x 305mm, 1/Pk (YMV013001)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- Nalgene Filter Paper