Shop All Lab Filter Systems
Nalgene
Filter, 50 mm Dia, 150 mL, 0.45 um, PK12
Mfr # 290-4545
Zoro # G3920635
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material SFCA (Membrane)
- Autoclavable No
- Includes Stopper No
- Maximum Particle Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 290-4545
- Zoro # G3920635
- Country of Origin Mexico
- Category Lab Filter Systems
Dimensions
Diameter | 50 mm |
Maximum Particle Size | 0.45 um |
Details
Item | Bottle Top Filter |
Material | SFCA (Membrane) |
Autoclavable | No |
Includes Stopper | No |
Upper Capacity | 150 mL |
Product Type | Bottle Top Filter |
Sterile/Non-Sterile | Non-Sterile |
Description
Bottle Top Filter, Product Type Bottle Top Filter, Diameter 50 mm, Material SFCA (Membrane), Includes Stopper No, Upper Capacity 150 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- RPI Acetic Acid, 1 L (A12800-1000.0)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- Nalgene Lab Filter Systems